- 32 1/4" Long
- 20" Deep
- Steel Shelf For 30 gal ( 35" High)
| Use With | 30 gal ( 35 in High) |
| Accessory Type | Steel Shelf |
| Depth | 20 in |
| Length | 32 1/4 in |
| Weight | 12.0 LB |
| Use With | 30 gal ( 35 in High) |
| Accessory Type | Steel Shelf |
| Depth | 20 in |
| Length | 32 1/4 in |
| Weight | 12.0 LB |