- 56" Long
- 15" Deep
- Steel Half-Depth Shelf For Double 55-gal Vertical Drum Cabinet
| Use With | Double 55 gal Vertical Drum Cabinet |
| Length | 56 in |
| Depth | 15 in |
| Accessory Type | Steel Half-Depth Shelf |
| Weight | 16.0 LB |
| Use With | Double 55 gal Vertical Drum Cabinet |
| Length | 56 in |
| Depth | 15 in |
| Accessory Type | Steel Half-Depth Shelf |
| Weight | 16.0 LB |