- 19 1/2" Long
- 14 1/2" Deep
- Steel Shelf For 12 & 15 gal Compac
| Accessory Type | Steel Shelf |
| Use With | 12 & 15 gal Compac |
| Length | 19 1/2 in |
| Depth | 14.5 in |
| Weight | 5.0 LB |
| Accessory Type | Steel Shelf |
| Use With | 12 & 15 gal Compac |
| Length | 19 1/2 in |
| Depth | 14.5 in |
| Weight | 5.0 LB |