- 1" High
- 38 3/8" Wide
- 13" Deep
- Extra Shelf For #23100 Security Cabinet
| Depth | 13 in |
| Temp Description | Extra Shelf |
| Accessory Type | Shelf |
| Height | 1 in |
| Use With | #23100 Security Cabinet |
| Weight | 15.0 LB |
| EAN or UPC | 697841054288 |
| Depth | 13 in |
| Temp Description | Extra Shelf |
| Accessory Type | Shelf |
| Height | 1 in |
| Use With | #23100 Security Cabinet |
| Weight | 15.0 LB |
| EAN or UPC | 697841054288 |