- 8 1/2" High
- 42 1/2" Wide
- 18" Deep
- Cabinet Covers (pair) For 18" deep Cabinets
- Including 12, 17, 30, 40 & 45 gal Cabinets
features
- Not intended for sliding door styles
| Height | 8 1/2 in |
| Temp Description | Cabinet Covers (pair) |
| Depth | 18 in |
| Use With | 18 in deep Cabinets, Including 12, 17, 30, 40, & 45 gal Cabinets |
| Accessory Type | Cabinet Covers |
| Weight | 28.0 LB |
| EAN or UPC | 697841053922 |

