- 14 ft Long
- 12" Wide
- Anti-Skid
- Anti-Static Liner Roller For Security Cabinet
| Length | 14 ft |
| Use With | Security Cabinet |
| Depth | 12 in |
| Accessory Type | Anti-skid, Anti-static Shelf Liner Roll |
| Temp Description | Anti-Skid, Anti-Static Liner Roller |
| Weight | 2.0 LB |
| EAN or UPC | 697841054523 |

