- 8 1/2" High
- 33 1/2" Wide
- 34" Deep
- Cabinet Covers (pair) For 60 gal & 55 gal Single Vertical Drum Cabinet
features
- Not intended for sliding door styles
| Temp Description | Cabinet Covers (pair) |
| Use With | 60 gal & 55 gal Single Vertical Drum Cabinet |
| Depth | 34 in |
| Height | 8 1/2 in |
| Accessory Type | Cabinet Covers |
| Weight | 78.0 LB |
| EAN or UPC | 697841074873 |

