- 14 1/2" OD
- 25" High
- Gray
- 12 gal Drum
| Opening Diameter | 14 1/2 in |
| Material | Steel |
| Outside Dia. | 14.5 in |
| Capacity | 15 gal |
| Temp Description | 12 gal Drum |
| Weight | 10.0 LB |
| EAN or UPC | 697841008779 |
| Opening Diameter | 14 1/2 in |
| Material | Steel |
| Outside Dia. | 14.5 in |
| Capacity | 15 gal |
| Temp Description | 12 gal Drum |
| Weight | 10.0 LB |
| EAN or UPC | 697841008779 |