- 19 1/4" OD
- 29" High
- Gray
- 30 gal Drum
| Material | Steel |
| Opening Diameter | 19 1/4 in |
| Temp Description | 30 gal Drum |
| Capacity | 30 gal |
| Outside Dia. | 19.25 in |
| Weight | 23.5 LB |
| EAN or UPC | 697841008823 |
| Material | Steel |
| Opening Diameter | 19 1/4 in |
| Temp Description | 30 gal Drum |
| Capacity | 30 gal |
| Outside Dia. | 19.25 in |
| Weight | 23.5 LB |
| EAN or UPC | 697841008823 |