- 11 7/8" OD
- 13 1/4" High
- Gray
- 4 1/2 gal Drum
| Opening Diameter | 11 7/8 in |
| Capacity | 4 1/2 gal |
| Outside Dia. | 11.875 in |
| Temp Description | 4 1/2 gal Drum |
| Material | Steel |
| Weight | 5.0 LB |
| EAN or UPC | 697841008878 |
| Opening Diameter | 11 7/8 in |
| Capacity | 4 1/2 gal |
| Outside Dia. | 11.875 in |
| Temp Description | 4 1/2 gal Drum |
| Material | Steel |
| Weight | 5.0 LB |
| EAN or UPC | 697841008878 |