- 11 3/4" OD
- 15 3/4" High
- Gray
- 6 gal Drum
| Temp Description | 6 gal Drum |
| Capacity | 6 gal |
| Material | Steel |
| Opening Diameter | 11 3/4 in |
| Outside Dia. | 11.75 in |
| Weight | 5.5 LB |
| EAN or UPC | 697841008922 |
| Temp Description | 6 gal Drum |
| Capacity | 6 gal |
| Material | Steel |
| Opening Diameter | 11 3/4 in |
| Outside Dia. | 11.75 in |
| Weight | 5.5 LB |
| EAN or UPC | 697841008922 |