- 23 3/4" OD
- 34 1/2" High
- Gray
- 55 gal Drum
| Opening Diameter | 20 3/4 in |
| Outside Dia. | 23.75 in |
| Temp Description | 55 gal Drum |
| Capacity | 55 gal |
| Material | Steel |
| Weight | 35.0 LB |
| EAN or UPC | 697841008977 |
| Opening Diameter | 20 3/4 in |
| Outside Dia. | 23.75 in |
| Temp Description | 55 gal Drum |
| Capacity | 55 gal |
| Material | Steel |
| Weight | 35.0 LB |
| EAN or UPC | 697841008977 |