- 5 1/4" Opening Diameter
- 15 1/8" OD
- Painted Red Steel Head For Use w/12 and 15 gal Drums
compliances
- 0
| Outside Dia. | 15.125 in |
| Material | Steel |
| Capacity | N/A |
| Opening Diameter | 5 1/4 in |
| Temp Description | Painted Red Steel Head For Use w/12 and 15 gal Drums |
| Weight | 2.5 LB |
| EAN or UPC | 697841009066 |

