- 7" Opening Diameter
- 19 7/8" OD
- Painted Red Steel Head For Use w/30 gal Drums
compliances
- 0
| Opening Diameter | 7 in |
| Material | Steel |
| Temp Description | Painted Red Steel Head For Use w/30 gal Drums |
| Outside Dia. | 19.875 in |
| Capacity | N/A |
| Weight | 5.0 LB |
| EAN or UPC | 697841009080 |

