- 7 78/" Opening Diameter
- 24" OD
- Painted Red Steel Head For Use w/55 gal Drums
compliances
- 0
| Capacity | N/A |
| Temp Description | Painted Red Steel Head For Use w/55 gal Drums |
| Opening Diameter | 7 78/ in |
| Material | Steel |
| Outside Dia. | 24 in |
| Weight | 7.0 LB |
| EAN or UPC | 697841009103 |

