- 14 1/2" OD
- 21" High
- Gray
- 12 gal Drum w/Painted Red Steel Head
compliances
- 0
| Temp Description | 12 gal Drum w/Painted Red Steel Head |
| Material | Steel |
| Capacity | 12 gal |
| Outside Dia. | 14.5 in |
| Opening Diameter | 5 1/4 in |
| Weight | 11.4 LB |
| EAN or UPC | 697841009134 |
| Temp Description | 12 gal Drum w/Painted Red Steel Head |
| Material | Steel |
| Capacity | 12 gal |
| Outside Dia. | 14.5 in |
| Opening Diameter | 5 1/4 in |
| Weight | 11.4 LB |
| EAN or UPC | 697841009134 |