- 14 1/2" OD
- 25 3/4" High
- Gray
- 15 gal Drum w/Painted Red Steel Head
compliances
- 0
| Outside Dia. | 14.5 in |
| Temp Description | 15 gal Drum w/Painted Red Steel Head |
| Material | Steel |
| Opening Diameter | 5 1/4 in |
| Capacity | 15 gal |
| Weight | 12.5 LB |
| EAN or UPC | 697841009158 |

