- 19 1/4" OD
- 29 3/4" High
- Gray
- 30 gal Drum w/Painted Red Steel Head
compliances
- 0
| Opening Diameter | 7 in |
| Material | Steel |
| Capacity | 30 gal |
| Temp Description | 30 gal Drum w/Painted Red Steel Head |
| Outside Dia. | 19.25 in |
| Weight | 28.0 LB |
| EAN or UPC | 697841009172 |
| Opening Diameter | 7 in |
| Material | Steel |
| Capacity | 30 gal |
| Temp Description | 30 gal Drum w/Painted Red Steel Head |
| Outside Dia. | 19.25 in |
| Weight | 28.0 LB |
| EAN or UPC | 697841009172 |