- 23 3/4" OD
- 35 1/2" High
- Gray
- 55 gal Drum w/Painted Red Steel Head
compliances
- 0
| Capacity | 55 gal |
| Opening Diameter | 7 7/8 in |
| Outside Dia. | 23.75 in |
| Temp Description | 55 gal Drum w/Painted Red Steel Head |
| Material | Steel |
| Weight | 43.0 LB |
| EAN or UPC | 697841009196 |

