- 5" Opening Diameter
- 12 1/8" OD
- Aluminum Head For Use w/4 1/2 and 6 gal Drums
compliances
- 0
| Material | Aluminum |
| Temp Description | Aluminum Head For Use w/4 1/2 and 6 gal Drums |
| Capacity | N/A |
| Outside Dia. | 12.125 in |
| Opening Diameter | 5 in |
| Weight | 0.9 LB |
| EAN or UPC | 697841009226 |

