- 5 1/4" Opening Diameter
- 15 1/8" OD
- Aluminum Head For Use w/12 and 15 gal Drums
compliances
- 0
| Opening Diameter | 5 1/4 in |
| Capacity | N/A |
| Temp Description | Aluminum Head For Use w/12 and 15 gal Drums |
| Outside Dia. | 15.125 in |
| Material | Aluminum |
| Weight | 1.5 LB |
| EAN or UPC | 697841009233 |

