- 7" Opening Diameter
- 19 7/8" OD
- Aluminum Head For Use w/30 gal Drums
compliances
- 0
| Temp Description | Aluminum Head For Use w/30 gal Drums |
| Capacity | N/A |
| Outside Dia. | 19.875 in |
| Opening Diameter | 7 in |
| Material | Aluminum |
| Weight | 3.0 LB |
| EAN or UPC | 697841009240 |
| Temp Description | Aluminum Head For Use w/30 gal Drums |
| Capacity | N/A |
| Outside Dia. | 19.875 in |
| Opening Diameter | 7 in |
| Material | Aluminum |
| Weight | 3.0 LB |
| EAN or UPC | 697841009240 |