- 7 7/8" Opening Diameter
- 24" OD
- Aluminum Head For Use w/55 gal Drums
compliances
- 0
| Material | Aluminum |
| Capacity | N/A |
| Opening Diameter | 7 7/8 in |
| Temp Description | Aluminum Head For Use w/55 gal Drums |
| Outside Dia. | 24 in |
| Weight | 4.7 LB |
| EAN or UPC | 697841009257 |
| Material | Aluminum |
| Capacity | N/A |
| Opening Diameter | 7 7/8 in |
| Temp Description | Aluminum Head For Use w/55 gal Drums |
| Outside Dia. | 24 in |
| Weight | 4.7 LB |
| EAN or UPC | 697841009257 |