- 12 1/8" OD
- 14 1/4" High
- Gray
- 4 1/2 gal Drum w/Aluminum Head
compliances
- 0
| Outside Dia. | 12.125 in |
| Type | N/A |
| Material | Steel |
| Opening Diameter | 5 in |
| Temp Description | 4 1/2 gal Drum w/Aluminum Head |
| Color | Gray |
| Height | 14 1/4 in |
| Capacity | 4 1/2 gal |
| Weight | 5.9 LB |

