- 12 1/8" OD
- 16 3/4" High
- Gray
- 6 gal Drum w/Aluminum Head
compliances
- 0
| Color | Gray |
| Opening Diameter | 5 in |
| Temp Description | 6 gal Drum w/Aluminum Head |
| Type | N/A |
| Material | Steel |
| Height | 16 3/4 in |
| Capacity | 6 gal |
| Outside Dia. | 12.125 in |
| Weight | 6.4 LB |
| Color | Gray |
| Opening Diameter | 5 in |
| Temp Description | 6 gal Drum w/Aluminum Head |
| Type | N/A |
| Material | Steel |
| Height | 16 3/4 in |
| Capacity | 6 gal |
| Outside Dia. | 12.125 in |
| Weight | 6.4 LB |