- Cease-Fire® Waste Receptacle
- 12 gal
- Gray
features
- Provide round-the-clock protection against trash fires
- Specially contoured to direct smoke and gas from any fire inside the container, back into the combustion area, cutting off the air supply and extinguishing flames
- Corrosion free aluminum heads provide easy clean-up
- Bodies are heavy gauge steel with a rust preventative interior coating
| Capacity (Volume) | 12 gal |
| Capacity Volume | 12 gal |
| Color | Gray |
| Type | Flammable Waste Can |
| Material | Steel |
| Height | 21 in |
| Dia. | 15.125 in |
| Weight | 10.4 LB |
| EAN or UPC | 697841009417 |

