- 15 1/8" OD
- 25 3/4" High
- Gray
- 15 gal Drum w/Aluminum Head
compliances
- 0
| Material | Steel |
| Outside Dia. | 15.125 in |
| Opening Diameter | 5 1/4 in |
| Type | N/A |
| Height | 25 3/4 in |
| Capacity | 15 gal |
| Color | Gray |
| Temp Description | 15 gal Drum w/Aluminum Head |
| Weight | 11.8 LB |
| Material | Steel |
| Outside Dia. | 15.125 in |
| Opening Diameter | 5 1/4 in |
| Type | N/A |
| Height | 25 3/4 in |
| Capacity | 15 gal |
| Color | Gray |
| Temp Description | 15 gal Drum w/Aluminum Head |
| Weight | 11.8 LB |