- Cease-Fire® Waste Receptacle
- 15 gal
- Gray
features
- Provide round-the-clock protection against trash fires
- Specially contoured to direct smoke and gas from any fire inside the container, back into the combustion area, cutting off the air supply and extinguishing flames
- Corrosion free aluminum heads provide easy clean-up
- Bodies are heavy gauge steel with a rust preventative interior coating
| Capacity (Volume) | 15 gal |
| Type | Flammable Waste Can |
| Height | 25 3/4 in |
| Material | Steel |
| Capacity Volume | 15 gal |
| Color | Gray |
| Dia. | 25.75 in |
| Weight | 11.8 LB |
| EAN or UPC | 697841009479 |

