- 12 1/8" OD
- 14 1/4" High
- Gray
- 4 1/2 gal Drum w/Aluminum Head and Grill Guard
description
- Cease-Fire® design limits flow of oxygen to safely and quickly extinguish cigarettes to reduce risk of fire.
compliances
- 0
| Liner | N/A |
| Temp Description | 4 1/2 gal Drum w/Aluminum Head and Grill Guard |
| Outside Dia. | 12.125 in |
| Color | Gray |
| Capacity | 4 1/2 gal |
| Material | Steel |
| Weight | 6.0 LB |

