- Cease-Fire® Smoking Receptacle
- 4 1/2 gal
- Gray
features
- Offer a safe and attractive means of collecting cigarette butts for disposal
- Grill guard keeps other kinds of trash out for safe containment and extinguishing of lit cigarettes
- Suitable for in-plant use
| Type | Flammable Storage Can |
| Capacity (Volume) | 4 1/2 gal |
| Capacity Volume | 4 1/2 gal |
| Dia. | 12.125 in |
| Material | Steel |
| Color | Gray |
| Height | 14 1/4 in |
| Weight | 6.0 LB |
| EAN or UPC | 697841009530 |

