- 12 1/8" OD
- 17 3/4" High
- Gray
- 6 gal Drum w/Aluminum Head and Grill Guard
description
- Cease-Fire® design limits flow of oxygen to safely and quickly extinguish cigarettes to reduce risk of fire.
compliances
- 0
| Material | Steel |
| Capacity | 6 gal |
| Outside Dia. | 12.125 in |
| Temp Description | 6 gal Drum w/Aluminum Head and Grill Guard |
| Color | Gray |
| Liner | N/A |
| Weight | 6.5 LB |

