- Cease-Fire® Smoking Receptacle
- 6 gal
- Gray
features
- Offer a safe and attractive means of collecting cigarette butts for disposal
- Grill guard keeps other kinds of trash out for safe containment and extinguishing of lit cigarettes
- Suitable for in-plant use
| Color | Gray |
| Dia. | 12.125 in |
| Capacity Volume | 6 gal |
| Capacity (Volume) | 6 gal |
| Material | Steel |
| Type | Flammable Storage Can |
| Height | 17 3/4 in |
| Weight | 6.5 LB |
| EAN or UPC | 697841009608 |

