- 19 7/8" OD
- 29 3/4" High
- Gray
- 30 gal Drum w/Aluminum Head
compliances
- 0
| Type | N/A |
| Temp Description | 30 gal Drum w/Aluminum Head |
| Material | Steel |
| Height | 29 3/4 in |
| Outside Dia. | 19.875 in |
| Capacity | 30 gal |
| Color | Gray |
| Opening Diameter | 7 in |
| Weight | 26.1 LB |
| Type | N/A |
| Temp Description | 30 gal Drum w/Aluminum Head |
| Material | Steel |
| Height | 29 3/4 in |
| Outside Dia. | 19.875 in |
| Capacity | 30 gal |
| Color | Gray |
| Opening Diameter | 7 in |
| Weight | 26.1 LB |