- 24" OD
- 35 1/2" High
- Gray
- 55 gal Drum w/Aluminum Head
compliances
- 0
| Outside Dia. | 24 in |
| Type | N/A |
| Height | 35 1/2 in |
| Temp Description | 55 gal Drum w/Aluminum Head |
| Capacity | 55 gal |
| Opening Diameter | 7 7/8 in |
| Material | Steel |
| Color | Gray |
| Weight | 39.8 LB |
| Outside Dia. | 24 in |
| Type | N/A |
| Height | 35 1/2 in |
| Temp Description | 55 gal Drum w/Aluminum Head |
| Capacity | 55 gal |
| Opening Diameter | 7 7/8 in |
| Material | Steel |
| Color | Gray |
| Weight | 39.8 LB |