- Self Close Drum Cover w/Fusible Link
- for Use w/30 gal Drums
description
- Provides an inexpensive way to convert open 55-gallon steel drums into fire-safe receptacles for combustible trash.
features
- Steel with a highly chemical-resistant powder coat paint finish
- Replaceable, fusible-link assembly inside the cover melts at 165 °F to automatically slam the cover shut if there is a fire in the drum to extinguish the flame
compliances
- 0
| Material | Steel |
| Accessory Type | Self Close Drum Cover w/ Fusible Link |
| Color | Red |
| Use With | 30 gal Drums |
| Weight | 11.0 LB |
| EAN or UPC | 697841009790 |
-
![]()
-
FM Approved



