- Manual Drum Cover w/Gasket and Vent
- for Use w/55 gal Drums
description
- Provides an inexpensive way to convert open 55-gallon steel drums into fire-safe receptacles for combustible trash.
features
- To control vapors when disposing of solvent soaked rags and wipes
- Offers a gasketed, latched lid to seal the drum, preventing vapor release
- A vent is provided to relieve pressure build-up under elevated temperatures, between 3 and 5 psig
- Complies with NESAM
- Steel with a highly chemical-resistant powder coat paint finish
compliances
- 0
| Use With | 55 gal Drums |
| Color | Red |
| Accessory Type | Manual Drum Cover w/ Gasket and Vent |
| Material | Steel |
| Weight | 13.5 LB |
| EAN or UPC | 697841070462 |
-
FM Approved -
![]()



