- 55 gal Self-Latching Safety Drum Cover
- Red
- Vent & Gasket
description
- Provides an inexpensive way to convert open 55-gallon steel drums into fire-safe receptacles for combustible trash.
features
- Simple, one-hand operation automatically latches
- Gasketed lid controls vapor release, no VOC emissions
compliances
- 0
| Use With | 55 gal Drums |
| Accessory Type | Self-Latching Safety Drum Cover |
| Material | Steel |
| Color | Red |
| Weight | 15.0 LB |
| EAN or UPC | 697841108837 |
-
![]()
-
FM Approved



