- 55 gal Drum Lid
- Red
- Vapor Top
description
- Control odor and vapors, minimize content contact and comply with your local fire marshal by properly collecting and disposing of cosmetic waste, lab waste, etc. Addressing both flammability and health issues, demonstration colognes, skin products, damaged/broken containers, expired or non-reusable products present concerns if not safely discarded. The Vapor Trap™ drum lid offers a fast and economical way to collect hazardous wasted by converting a 55 gallon (200 L) drum into a safe cosmetic collection center. The 4 3/4" (121 mm) easy-access port and lid are sized to accept small waste yet discourages employees from recovering disposed products. Spring loaded, self-closing, vented opening closes after each use for maximum safety and vapor retention. Manual latching drum cover is gasketed to seal the drum contents, reducing vapor release and is designed to accept an optional padlock for maximum security. A vent is installed that relieves pressure build-up between 3 and 5 psig at elevated temperatures for safety. Reduced VOC emissions keep you in compliance with EPA regulations.
features
- Meets EPA 40 requirements
- Provides safe, secure, and proper disposal of hazardous waste
- Converts a 55 gallon (200 L) drum into a convenient collection center
- Control odor and vapors, minimize access to contents, and comply with your local fire marshal
| Outside Dia. [Max] | 22.75 in |
| Color | Red |
| Height | 6 in |
| Material | Steel |
| Accessory Type | Self-Latching Lid w/ Vapor Top |
| Use With | 55 gal Drum |
| Outside Dia. [Min] | 22.5 in |
| Weight | 14.4 LB |
| EAN or UPC | 697841127012 |


