- 16 1/2" OD
- 38 1/2" High
- Chocolate Brown
- Polyethylene Cigarette Butt Receptacle w/Liner Pail
description
- Cease-Fire® design limits flow of oxygen to safely and quickly extinguish cigarettes to reduce risk of fire.
applications
- Manufacturing plants
- Transportation terminals
- Restaurants and fast food
- Retail stores
- Gas and service stations
- Sports and health centers
- Hospitals
- Shopping malls
- Hotels
features
- High density polyethylene with flame-retardant additive
- Large head dissipates heat
- large internal neck cavity minimizes clogging
- Covered opening keeps rain out and discourages trash
- Removable liner pail and easy-open/easy-close interlocking lid for easy cleaning
- Molded-in tie-down notches on both sides for security
compliances
- 0
| Material | Polyethylene |
| Outside Dia. | 16.5 in |
| Temp Description | Polyethylene Cigarette Butt Receptacle w/Liner Pail |
| Color | Chocolate Brown |
| Capacity | 16 qt |
| Liner | Galvanized 16 qt Steel Liner Pail |
| Weight | 12.5 LB |

