- 4 gal Capacity
- 38.5" Height
- 16.5" Outer Diameter
- Deco Black Color
- Polyethylene Material
description
- Cease-Fire® design limits flow of oxygen to safely and quickly extinguish cigarettes to reduce risk of fire.
applications
- Manufacturing plants
- Transportation terminals
- Restaurants and fast food
- Retail stores
- Gas and service stations
- Sports and health centers
- Hospitals
- Shopping malls
- Hotels
features
- Molded-in tie-down notches on both sides for security
- Removable liner pail and easy-open/easy-close interlocking lid for easy cleaning
- High density polyethylene with flame-retardant additive
- Large head dissipates heat
- large internal neck cavity minimizes clogging
- Covered opening keeps rain out and discourages trash
compliances
- 0
| Manufacturer Name | JUSTRITE |
| Resistance | Flame Retardant, Weather, Corrosive Process, Humidity |
| Outside Dia. | 16.5 in |
| Material | Polyethylene |
| Color | Deco Black |
| Liner | Galvanized 16 qt Steel Liner Pail |
| Capacity | 16 qt |
| Capacity Volume | 16 qt |
| Usage | Fire |
| Type | Flammable Waste Can |
| Dia. | 16.5 in |
| Temp Description | Polyethylene Cigarette Butt Receptacle w/Liner Pail |
| Weight | 12.5 LB |
| EAN or UPC | 697841063716 |

