- One Drum Accumulation Center
- Black
- 100% Recycled Content
- 12 gal Sump Capacity
- 25" W x 25" D x 5 1/2" H
applications
- Ideal for hazardous or non-hazardous containers
- Battery holding center
- Satellite storage system
features
- Eco-friendly – made of up to 100% recycled polyethylene
- Economical spill control that's good for the environment
- Durable, low profile modular design offers the ability to create a custom system
- Optional joining clips firmly lock units together
- Optional Sump-to-Sump™ drain kit allows for continuous sump to meet EPA requirements
- Product contains 100% post-industrial recycled content (black)
- 45% post-industrial recycled content (yellow)
- 3rd party "Green" validated by UL® Environment
compliances
- 0
| No. of Drums | 1 |
| Material | Polyethylene |
| Depth | 25 in |
| Load Bearing Capacity | 1250 lb |
| Sump Capacity | 12 gal |
| Type | Accumulation Center |
| Color | Black |
| Recycled Content % | 100 |
| Weight | 15.0 LB |

