- 16" Long
- 13" Wide
- 4" Deep
- Steel
- Parts Basket for Rinse Tank Models: 27110 and 27311
| Temp Description | Parts Basket for Rinse Tank Models: 27110 and 27311 |
| Material | Steel |
| Accessory Type | Parts Basket |
| Use With | 27110, 27311 |
| Depth | 4 in |
| Length | 16 in |
| Weight | 4.0 LB |
| EAN or UPC | 697841009844 |

