- 23" Long
- 13 3/4" Wide
- 3/4" Deep
- Steel
- Sediment Screen for Tank Models: 27110 and 27311
| Use With | 27110, 27311 |
| Material | Steel |
| Depth | 0.75 in |
| Length | 23 in |
| Accessory Type | Sediment Screen |
| Temp Description | Sediment Screen for Tank Models: 27110 and 27311 |
| Weight | 2.0 LB |
| EAN or UPC | 697841009851 |

