- 28" Long
- 13" Wide
- 4" Deep
- Steel
- Parts Basket for Rinse Tank Models: 27220 and 27322
| Material | Steel |
| Length | 28 in |
| Accessory Type | Parts Basket |
| Depth | 4 in |
| Temp Description | Parts Basket for Rinse Tank Models: 27220 and 27322 |
| Use With | 27322, 27220 |
| Weight | 5.0 LB |
| EAN or UPC | 697841009868 |

