- 23" Long
- 13 3/4" Wide
- 3/4" Deep
- Steel
- Sediment Screen for Rinse Tank Models: 27220 and 27322
| Accessory Type | Sediment Screen |
| Material | Steel |
| Depth | 0.75 in |
| Length | 23 in |
| Use With | 27322, 27220 |
| Temp Description | Sediment Screen for Rinse Tank Models: 27220 and 27322 |
| Weight | 3.0 LB |
| EAN or UPC | 697841009875 |

