- 22 gal
- Steel
- 35 1/4" Long
- 16" Wide
- 12" Deep
| Capacity Volume | 22 gal |
| Length | 35 1/4 in |
| Depth | 12 in |
| Opening Type | Closed - Lid |
| Temp Description | Floor Standing Rinse Tank |
| Resistance | Wear, Chemicals |
| Capacity | 22 gal |
| Material | 18 Gauge Steel |
| Width | 16 in |
| Type | Floor Standing |
| Color | Red |
| Usage | Chemicals |
| Weight | 78.0 LB |
| EAN or UPC | 697841010345 |

