- 2 - 9 gal Chambers
- Steel
- 35 1/4" Long
- 16" Wide
- 12" Deep
| Capacity | 2 x 9 gal |
| Material | Steel |
| Type | N/A |
| Length | 35 1/4 in |
| Temp Description | Floor Standing Rinse Tank |
| Depth | 12 in |
| Weight | 80.0 LB |
| EAN or UPC | 697841010376 |
| Capacity | 2 x 9 gal |
| Material | Steel |
| Type | N/A |
| Length | 35 1/4 in |
| Temp Description | Floor Standing Rinse Tank |
| Depth | 12 in |
| Weight | 80.0 LB |
| EAN or UPC | 697841010376 |