- 11 gal
- Steel
- 24" Long
- 16" Wide
- 8 3/4" Deep
| Capacity | 11 gal |
| Material | 18 Gauge Steel |
| Width | 16 in |
| Color | Red |
| Type | Bench Top |
| Capacity Volume | 11 gal |
| Temp Description | Bench Top Rinse Tank |
| Depth | 8.75 in |
| Length | 24 in |
| Resistance | Wear, Chemicals |
| Opening Type | Closed - Lid |
| Weight | 29.3 LB |
| EAN or UPC | 697841010406 |

