- 16" Long
- 12" Wide
- 24" High
- 22 gal
- Steel Tank Stand w/Two Shelves
| Material | Steel |
| Length | 16 in |
| Use With | 27711, 27712, 27713, 27723, 27716 |
| Temp Description | Steel Tank Stand w/Two Shelves |
| Height | 24 in |
| Accessory Type | Tank Stand |
| Weight | 18.5 LB |
| EAN or UPC | 697841010505 |

