- 2 gal
- 9 3/8" OD
- 10" High
- Steel
- Dip Tank w/o Drain Basket
features
- Useful for cleaning parts and sub-assemblies where the volume of work does not warrant use of a larger rinse tank
- They are easily moved to accommodate changing production requirements
- Dip tanks have manually operated covers that stay open for convenient access
- Covers are equipped with a self-closing mechanism and fusible link, which melts at 165 °F (74 ºC) to automatically close the cover in case of fire
- Constructed of 24-gauge, lead-free coated steel and finished in a durable powder paint for long use
compliances
- 0
| Outside Dia. | 9.375 in |
| Diameter | 9 3/8 in |
| Resistance | Wear, Flame Resistant |
| Opening Type | Closed - Lid |
| Capacity | 2 gal |
| Height | 10 in |
| Material | 24-gauge Premium Coated Steel |
| Basket Model No. | 27901 |
| Capacity w/o Basket | 2 |
| Temp Description | Dip Tank w/o Drain Basket |
| Capacity w/Basket | 1 |
| Capacity Volume | 2 gal |
| Type | Hazardous Liquid Cleaning Tank |
| Color | Red |
| Usage | Chemicals |
| Weight | 5.5 LB |
| EAN or UPC | 697841010598 |
-
FM Approved


